Zoro Select
Dowel Pin, 1/2 In Dia
Mfr # Z1256
Zoro # G1267987
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Flat Vent Pull Out
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Dowel Pin, 1/2 In Dia Z1228
- ZORO SELECT Dowel Pin, 1/2 In Dia Z1220
- ZORO SELECT Dowel Pin, 1/2 In Dia Z1230
- ZORO SELECT Pin, Steel, 4mm dia., PK25 M39070.040.0050
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 18mm L., PK100 M39080.060.0018
- ZORO SELECT Dowel Pin, 316 SS, Plain, 5/16in.dia., PK25 U55580.031.0100
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 M51580.100.0070
- ZORO SELECT Pin, Steel, 6mm dia., PK5 M39070.060.0070
- ZORO SELECT Pin, Steel, 10mm dia., PK5 M39070.100.0032
- ZORO SELECT Pin, Steel, 12mm dia., PK5 M39070.120.0024
- ZORO SELECT Pin, Steel, 6mm dia., PK10 M39070.060.0050
- Zoro Select Dowel Pins