Kipp
Star Grip, DIN 6336 Similar, D=M06X45, D1= 32, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.4061X45
Zoro # G1268163
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 14mm
- Color Black
- Diameter 32mm
- Finish Chrome plated
- Height 20mm
Explore More Products
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X55, Cast Zinc Black Satin, Comp: Steel K0122.92081X55
- KIPP Star Grip, DIN 6336 Similar, D=10-32X20, D1= 25, External Thread, Steel, Black Plastic, Cap Black K0155.4A1X20
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Silver Metallic, Comp: Steel K0116.2083X60
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32X15, Die Cast Zinc Silver Metallic, Comp: Steel K0122.0AE3X15
- KIPP Wing Grip, Mini, D=10-32X20 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 K0274.00A1X20
- KIPP Adjustable Handle With Protective Cap, Size: 2 5/16-18, Entirely Stainless Steel, Electropolished K0124.92A3
- KIPP Ball Grips, internal thread, inch K0253.4A57
- KIPP Wing Grip D=5/16-18X40 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 K0274.01A36X40
- KIPP Adjustable Handle, Size: 0 1/4-20X10, Zinc Black Satin, Comp: Stainless Steel K0123.0A21X10
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Male Threaded Stud Knurled Knobs 4PK 78005
- KIPP Star Grip, Similar To DIN 6336, D=M10, D1= 50 H=32, Internal Thread, Cap and Grip: Black Plastic K0154.210
- Kipp Hand Knobs and Wheels