Tough Guy
33 Gal Trash Bags, 33 in x 39 in, Super Heavy-Duty, 1.5 mil, Gray, 100 Pack
Mfr # 4YPA3
Zoro # G1268601
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Super Heavy-Duty
- Bag Closure Type None
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.5 mil
- Size 33 in x 39 in
Explore More Products
- TOUGH GUY 56 Gal Trash Bags, 42 1/2 in x 48 in, Super Heavy-Duty, 1.5 mil, Gray, 100 Pack 4YPA9
- TOUGH GUY 55 Gal Trash Bags, 36 in x 58 in, Super Heavy-Duty, 1.5 mil, Gray, 100 Pack 4YPA7
- TOUGH GUY 40 Gal - 45 Gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.5 mil, Gray, 100 Pack 4YPA5
- TOUGH GUY 55 Gal - 60 Gal Recycled Material Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.5 mil, Black, 100 38EU58
- TOUGH GUY 33 Gal Trash Bags, 33 in x 40 in, Medium-Duty, 12 micron, Clear, 250 Pack 4KN32
- TOUGH GUY 45 Gal Recycled Material Trash Bags, 40 in x 46 in, 1.1 mil, Black, 100 Pack 803ZU7
- TOUGH GUY 45 Gal Recycled Material Trash Bags, 40 in x 46 in, , 1.1 mil, Clear, 100 Pack 803ZU8
- TOUGH GUY 44 Gal Biohazard Bags, 37 in x 50 in, Heavy-Duty, 16 micron, Red, 200 Pack 31DK90
- TOUGH GUY 16 Gal Trash Bags, 24 in x 33 in, Light-Duty, 8 micron, Clear, 1000 Pack 46MN10
- TOUGH GUY 56 Gal Trash Bags, 43 in x 47 in, Heavy-Duty, 15 micron, Clear, 200 Pack 49P434
- AMPAC 5Pk 30Gal Compost Bag SOS30G
- Tough Guy Trash Bags