- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Duplex Straight Blade Receptacles
- /
- 20A Duplex Receptacle 125VAC 5-20R IV
Hubbell
20A Duplex Receptacle 125VAC 5-20R IV
Mfr # HBL5352I
Zoro # G1268653
$19.65
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL5352I
-
Zoro #
G1268653
- UPC # 783585435046
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #12 AWG to #10 AWG |
Length | 3.28 in |
Height | 1.05 in |
Display Size | Standard Sized Product |
Width | 1.33 in |
Dimensions | 3.28 in x 1.33 in x 1.05 in |
Minimum Wire Size | 12 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.7 in |
Overall Depth | 1.1 in |
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Details
Item - Plugs and Receptacles | Receptacle |
Outlet Type - Plugs and Receptacles | Standard Duplex |
Application Environment | Industrial |
Mounting Type - Plugs and Receptacles | Flush |
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 5-20R |
Surge Suppression | No |
Tamper Resistant | No |
Wiring Method - Plugs and Receptacles | Back and Side |
Description | Grounding |
Number of Gangs | 1 |
Weather Resistant - Plugs and Receptacles | No |
HP | 1 hp |
Item | Traditional Duplex |
Amps - Plugs and Receptacles | 20 |
Corrosion Resistant | No |
Wiring Method | Back, Side |
Number of Poles | 2 |
Material | Nylon/Reinforced PET |
Voltage | 125VAC |
Sub-Category | Duplex Receptacles |
Standards | CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186 |
Outlet Type | Duplex |
Phase | Single Phase |
Amps | 20 |
Number of Wires | 3 |
Color - Plugs and Receptacles | Ivory |
NEMA Configuration | 5-20 |
Color | Ivory |
Mounting Type | Flush |
Power Indicator | No |
Weather Resistant | No |
Dielectric Strength | Withstands 2,000V minimum |
Voltage Rating | 125 VAC |
Mounting Hardware Material | Screw Mounting |
Current Rating | 20 A |
Series | Heavy Duty |
Amperage | 20 A |
Brand | Hubbell Wiring Device-Kellems |
Environmental Rating | Indoor Dry Unless Protected By Additional Means |
Style | Finder Groove Face |
Number Of Wires | 3-Wire |
Carton Quantity | 10 |
Weight | 0.2 lb |
Wattage | 2500 W |
Connectivity | Back and Side Wired Screw Terminals |
Type | Standard Duplex |
UPC | 783585000000 |
Nema Rating | 5-20R |
Application | Extra Heavy Duty Compact |
Number Of Poles | 2-Pole |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Maximum Horsepower | 1 |
Grounding | Grounded |
Market | Industrial |
Surge Protection | No |
NEMA Receptacle Configuration | 5-20R |
Includes | Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover |
Contact Material | Brass |
Number of Poles & Wires | 2 Pole / 3 Wire |
Horsepower Rating | 1 hp |
GFCI | No |
Mount Type | Flush |
NEMA Enclosure Rating | 1 |
For Location | Indoor |
UL 94 Flammability Rating | V-0 |
Shrouded | No |
Cover Type | No Cover |
Receptacle Type | Duplex |
Housing Material | Nylon |
Includes Mounting Hardware | Yes |
Maximum Operating Temperature | 167 Degrees F |
Wire Connection Type | Screw Terminals |
Wire Connection Types | Screw Terminals |
Housing Color | Ivory |
Grade | Federal Specification |
Additional Electrical Protection | Standard Protection |
Additional Electrical Protections | Standard Protection |
Connection Orientation | Straight |
Key Resistance Properties | Standard Resistance |
Polarized | Yes |
Minimum Operating Temperature | -40 Degrees F |
AFCI | No |
Flange Type | Non-Flanged |
Auto Ground Clip Material | Stainless Steel |
Ground Screw Material | #8-32 Brass, Multiple Drive (Green) |
Temperature Rise | Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%.. |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
NEMA No. | 5-20R |
Device Color | Ivory |
Horsepower | 1 |
Base Material | Reinforced PET |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Face Shape | Traditional |
Terminal Accommodation | #12-#10 AWG stranded or solid copper wire only |
Power Contacts Material | .037" (.9) Phosphor Bronze |
Receptacle Grade | Compact Spec Grade |
Dielectric Voltage | Withstands 2,000V minimum |
Rating | 20A, 125V |
Top Material | Nylon |
Flammability | UL 94 V-0, Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA. |
Face Style | Finder Groove |
Terminal Screw Material | #8-32 Brass /Ni plated for neutral |
Standard | NEMA |
Mounting Strap Material | .050" (1.3) Brass |
Mounting Screw Material | Steel-Zinc Plated |
Certification | -UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285. |
Poles and Wires | 2 Pole, 3-Wire Grounding |
Current Interrupting | Certified for current interrupting at full rated current |
Other Available Colors | Brown, Almond, Black, Blue, Gray, Ivory, Red, White |
Receptacle Style | Duplex |
Material - Mounting Hardware | Screw Mounting |
Item Type | Traditional Duplex |
Current / Amperage Rating | 20 A |
Voltage Rating Description | 125 V |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Amperage Rating | 20 A |
Horsepower - Maximum | 1 |
Industry Standard(s) | Certified to CSA 22.2, No. 42 File 285 Fed. Spec. W-C596G NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186 |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R HBL8300STW
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH BR15WHIWRTR
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH BR15WHITR
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD HBL8300ILR
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN CR15
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY CR20GRYTR
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R HBL2172STBL
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R HBL2172STGN
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R BR20STRTR
- EATON WIRING DEVICES Recpt Dplx Tr Comm 3Wre 20A Iv TRBR20V-BXSP
- EATON WIRING DEVICES Recept Dplx Tp/Rs 15A 2P 3W Sg TR1107SG-SP-L
- Hubbell Duplex Straight Blade Receptacles