K-Flex Usa
3" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 6RX048348
Zoro # G1269484
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6 ft.
- For Iron Pipe Size 3"
- Material NBR/PVC Based Elastomeric
- Standards ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing), UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2 in 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems
Explore More Products
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall 6RX068348
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall 6RX100348
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall 6RXLO100238
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall 6RXLO068278
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall 6RX048448
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1" Wall 6RXLO100278
- K-FLEX USA Rubber Pipe Insulation 6RHFN048058
- K-FLEX USA Rubber Pipe Insulation 6RHFN068358
- K-FLEX USA Rubber Pipe Insulation 6RHFN048448
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 2" Wall 690458
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall 0079-0150IP100-PF-0000-00
- K-Flex Usa Pipe Insulation