Shop Alternate Products
This Product is Discontinued
Westward
Needle Nose Plier, 4-7/8 in., Serrated (Discontinued)
Mfr # 1UG19
Zoro # G1269737
This Product is Discontinued
Key Features
- Overall Length 4-7/8"
- Material Stainless Steel
- Wire Crimper No
- Handle Color Blue
- Gripping Surface Serrated