Zoro Select
Flat, 5052 Alum, 1/8 In T, 1 1/2 In x 3 Ft
Mfr # SB-5052-0125-15-36
Zoro # G1269913
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Alloy Type 5052
- Finish Mill
- Temper H32
- Length Tolerance +0.063/-0.000 in
Explore More Products
- ZORO SELECT Flat, 5052 Alum, 1/8 In T, 1 1/2 In x 6 Ft SB-5052-0125-15-72
- ZORO SELECT Flat Stock, 5052 Al, 1/8 In T, 3 In x 3 Ft SB-5052-0125-03-36
- ZORO SELECT Flat Stock, 5052 Al, 1/8 In T, 2 In x 3 Ft SB-5052-0125-02-36
- ZORO SELECT Flat Bar Stock 6061, 6 ft Overall L 61F.375X10-72
- ZORO SELECT Aluminum Sheet 1100, 12 in Overall L 8025_12_12
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 6 In, 1 Ft 61F.25X6-12
- ZORO SELECT Aluminum Sheet 2024, 4 ft Overall L 8075_36_48
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W 61F1.5X5-12
- ZORO SELECT Aluminum Sheet 7075, 36 in Overall L 23108_24_36
- ZORO SELECT Aluminum Sheet 3003, 4 ft Overall L 8088_36_48
- REMINGTON INDUSTRIES 3/8" X 2" Aluminum Flat Bar, 6061, 1" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia 0.375X2.0FLT6061T6511-1
- Zoro Select Aluminum Sheets