Zoro Select
Foam Sheet, Open Cell, 24 in W, 24 in L, 3 in Thick, Natural
Mfr # ZUSA-PU-216
Zoro # G1270315
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Open Cell
- Material - Foam Polyurethane
- Width - Foam 24 in
- Length - Foam 24 in
- Backing Type - Foam Plain
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black ZUSAESR-203
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/8 in Thick, Black CNES591/81/250T
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 2 in Thick, Charcoal ZUSA-PU-151
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 3/8 in Thick, Black ZUSA-EVA-9
- ZORO SELECT Foam Roll, Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Blue ZUSA-FRS-104
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Blue 1001310BLU
- ZORO SELECT Silicone Foam Ring, 2" ID x 2-1/2" OD x 1/8" Thick ZUSASSR-R-10
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 3/8 in Thick, Gray ZUSASSR-FDA-104
- ZORO SELECT Foam Roll, Semi-Closed Cell, 12 in W, 10 ft L, 1/4 in Thick, Black ZUSA-CBPSR-22
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Yellow 1001308Y
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/4 in Thick, Black CNES591/4X2X50T
- Zoro Select Foam Sheets