Mitutoyo
Groove Micrometer, 0.055 to 1.05" ID
Mfr # 146-231
Zoro # G1270367
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range Outside: 0 to 1"; Inside: 0.055 to 1.05"
- Features Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop
- Includes Key Spanner, Fitted Carrying Case
- Spindle Rotating, Flanged
Explore More Products
- MITUTOYO Micrometers, Inside, Ext, 2"-60", .001" 137-215
- MITUTOYO 10 to 11/.001" O. Mic R 103-187
- MITUTOYO Electronic Micrometer, 1", Cert 293-344-30CAL
- MITUTOYO Micrometer, Head 149-182
- MITUTOYO Mic Head, 13mm S/Lck 148-506
- MITUTOYO Digital Micrometer, Deep Throat, 1", SPC 389-351-30
- MITUTOYO Micrometer, Head 150-801
- MITUTOYO Digimatic Mic 50-75Mm W/Output 293-232-30
- MITUTOYO Mdc-325Mb 293-582
- MITUTOYO Micrometer, Outside, 50-150mm 104-161A
- FOWLER 4-5" Outside Inch Micrometer 522400051
- Mitutoyo Micrometers