Keo
Spotting/Centering Drill, 90 Deg, 3/4, HSS
Mfr # 30341
Zoro # G1271085
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5/16 in - 0.3125
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Explore More Products
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS 30250
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS 30120
- KEO 1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot 33120
- KEO 1/8x1-1/2 KEO Carbide RH 90 deg NC Spot Drill 34180
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot 33140
- KEO Spotting/Centering Drill, 90 Deg, 3/16, HSS 30181
- KEO NC Spotting Drills, 118 deg., 1-3/4in., TiN 31340-TIN
- KEO Spotting Drill, 3/4 In., 120 Deg., 10 OAL 33347
- KEO NC Spotting Drills, 90 deg., RH, 1in., HSS 31001-TIN
- COBRA CARBIDE 120���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" 31902
- YG-1 TOOL CO Spotting Drill, 120 Deg., 1/2 in. 2321L
- Keo Countersinks, Center Drills & Spotting Drills