Shop Alternate Products
This Product is Discontinued
Stanley
8 m Tape Measure, 1 in Blade (Discontinued)
Mfr # 33-428
Zoro # G1271417
This Product is Discontinued
Key Features
- Blade Length 8 m
- Tape Measure Product Grouping Tape Measure
- Blade Width 1 in
- Measurement Type SAE/Metric
- Graduations 1/16" Thereafter, 1/32" First 12"