Ken-Tool
Impact Sockets, Deep Length, 3/4 In Drive
Mfr # 30356
Zoro # G1271916
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Depth 1/2 in
- Socket Type Deep
- Impact Rated Yes
- SAE or Metric Metric
- Drive Size 3/4 in
Explore More Products
- KEN-TOOL Lug Wrench, 20in.L, Chrome, 4 Way 35630
- KEN-TOOL 4 Way Std Lug Nut Wr, 5/8 In, 22 In, Tires 35659
- KEN-TOOL Impact Sockets, Deep Length, 1 In Drive 30366
- KEN-TOOL 4-Way Lug Wrench, 23 In. 35657
- KEN-TOOL Tr5A 30"L Truck Wrench Handle KEN32319
- KEN-TOOL Cap Nut Wrench, SAE TX9
- KEN-TOOL Ken Tool KEN35659 22" 4- Way Standard Passenger Lug Wrench- T59 KEN35659
- KEN-TOOL TR44X Budd Wheel Set 34545
- KEN-TOOL Cap Nut Wrench, Metric, 35 mm TX10
- HD DRIVEN Lug Nut Wrench Plastic 076-09600
- SUPERJOCK W9 4 Way Lug Wrench - 4 In. SU2603697
- Ken-Tool Lug Nut Wrenches