Zoro Select
Black Forged Steel Coupling Class 3000
Mfr # 1MNA6
Zoro # G1272047
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4"
Explore More Products
- ZORO SELECT Black Forged Steel Coupling Class 3000 1MNB1
- ZORO SELECT Black Forged Steel Coupling Class 3000 1MNA7
- ZORO SELECT FNPT Black Forged Steel Coupling 1MNA4
- ZORO SELECT 1" Male NPT x Male NPT Carbon Steel Swage Nipple, Extra Heavy Concentric 0338026008
- ZORO SELECT Cross, Cast Iron, 2 x 1 1/2 x 2 x 1 1/2 in 228002
- ZORO SELECT P-Trap, 1/2" Primer Tap, Cast Iron, 2 in 228530
- ZORO SELECT Black Nipple, Welded, 1x2 793MY8
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum ZUSA-PF-14947
- ZORO SELECT Nipple, For Air, 3 3/32 in I.D., Aluminum ZUSA-PF-5785
- CANTEX COUPLE PVC 1"" 6141625C
- ANVIL Black Forged Steel Hex Bushing Class 3000 0361335409
- Zoro Select Fittings