This item is Discontinued.

Mk Diamond Products Diamond Saw Blade, Dry, Turbo Rim, 7 In Dia 150669

Diamond Saw Blade, Dry, Turbo Rim, 7 In Dia (Discontinued)

  • Mfr # 150669
  • Zoro # G1272503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150669
Zoro #
G1272503
UPC #
092333560115
Country of Origin
Unknown

Dimensions

Blade Dia.
7"
Cutting Depth
2-1/2"
Plate Thickness
0.090"

Details

Cutting Type
Dry
Rim Type
Turbo
Application
Masonry and Concrete
Item
Diamond Saw Blade
For Use With
Hand Held Saws, Grinders
Arbor Hole
5/8"
Diamond Knockout
Yes
Max. RPM
8500
Grade
Best

Description

Diamond Saw Blade, Blade Dia. 7 in, Cutting Type Dry, Rim Type Turbo, Grade Best

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.