Eldon James
Elbow, 90 Deg, 5/8 In, Barbed, PVC, PK5
Mfr # L0-10NK
Zoro # G1272643
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 5/8 in
- Fitting Connection Type Barbed
- Color White
Explore More Products
- ELDON JAMES Elbow, Threaded, Nylon, 1/4 In NPT, PK10 L4-3BN
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 A12-8HDPE
- ELDON JAMES Tee, 1/8 In, Barbed, Nylon, PK10 T0-2-BN
- ELDON JAMES Y Connector, 3/16 In, Barbed, HDPE, PK10 Y0-3HDPE
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 A4-6HDPE
- ELDON JAMES Reducing Coupler, 1/4 x 3/16 In, HDPE, PK10 C4-3HDPE
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 T6-4BN
- ELDON JAMES 3/4" x 1/2" Barbed 316L SS Reducing Coupler Sch 10 C12-8SS
- ELDON JAMES Elbow, Threaded, Nylon, 3/8 In NPT, PK10 L6-5BN
- PARKER 0.096" Barb x 1/8" FNPT Brass Female Connector 26-5/32-2
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded C4
- Eldon James Barbed Tube Fittings