Shop Alternate Products
This Product is Discontinued
Zoro Select
Connector, Threadless, Non-Insulated, 3/4In (Discontinued)
Mfr # 5XC39
Zoro # G1272993
This Product is Discontinued
Key Features
- For Conduit Type IMC, Rigid
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Overall Length 1 55/64 in
- For Use With Rigid and IMC Conduit