Akro-Mils
Shelf Storage Bin, Blue, Plastic, 23 5/8 in L x 6 5/8 in W x 4 in H, 20 lb Load Capacity
Mfr # 30164BLUE
Zoro # G1273727
$12.43
28% off
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 23 5/8 in L x 6 5/8 in W x 4 in H
- Load Capacity 20 lb
- Material Plastic
- Overall Length 23 5/8 in
- Overall Height 4 in
Explore More Products
- AKRO-MILS Shelf Storage Bin, Yellow, Plastic, 23 5/8 in L x 6 5/8 in W x 4 in H, 20 lb Load Capacity 30164YELLO
- AKRO-MILS Shelf Storage Bin, Green, Plastic, 23 5/8 in L x 6 5/8 in W x 4 in H, 20 lb Load Capacity 30164GREEN
- AKRO-MILS Shelf Storage Bin, Red, Plastic, 23 5/8 in L x 6 5/8 in W x 4 in H, 20 lb Load Capacity 30164RED
- AKRO-MILS Hang & Stack Storage Bin, Black, Plastic, 10 7/8 in L x 11 in W x 5 in H, 50 lb Load Capacity 30235BLACK
- AKRO-MILS Shelf Storage Bin, Blue, Plastic, 11 5/8 in L x 11 1/8 in W x 4 in H, 20 lb Load Capacity 30170BLUE
- AKRO-MILS Hang & Stack Storage Bin, Beige, Plastic, 14 3/4 in L x 8 1/4 in W x 7 in H, 60 lb Load Capacity 30240STONE
- AKRO-MILS AkroBins 1800 Series 30348 Stackable Shelf Bin 814W x 2012D x 7H Beige wOne Divider 30348BEIGE
- AKRO-MILS Super-Size Storage Bin, Stackable, 18-1/2"x20"x12", BE AKM30283B
- AKRO-MILS BIN, 10.8X11X5, BLUE AKM30235B
- QUANTUM STORAGE SYSTEMS Drawer Storage Bin, Gray, High Impact Polystyrene, 3 3/4 in W x 4 5/8 in H, 15 lb Load Capacity QED501GY
- PARTNERS BRAND Hang and Stack Bin, Yellow, 12 PK BINP1155Y
- Akro-Mils Storage Bins