Ntn
Radial Ball Bearing, Sealed, 50mm Bore Dia
Mfr # 6310LLBC3/L627
Zoro # G1273921
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 50 mm
Explore More Products
- NTN Radial Bearing, Sealed, 0.1875 In. Bore RA3LL/L627
- NTN NTN R4ZZ, RadialDeep Groove Ball Bearing 025 In Id X 0625 In Od X 0196 In W Double Shielded R4ZZ
- NTN NTN 6305ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Shielded 6305ZZ
- NTN NTN 6305 C3, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open 6305 C3
- NTN NTN 6305Z, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Single Shielded 6305Z
- NTN NTN 698ZZ, RadialDeep Groove Ball Bearing 8 Mm Id X 19 Mm Od X 6 Mm W Double Shielded 698ZZ
- NTN NTN 2216, SelfAligning Ball Bearing 80 Mm Id X 140 Mm Od X 33 Mm W Cylindrical Bore Open 2216
- NTN NTN 6008LU, RadialDeep Groove Ball Bearing 40 Mm Id X 68 Mm Od X 15 Mm W Single Sealed 6008LU
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 62 Mm Od X 16 Mm W, Single Seal & Single Shield 6206LZ
- SKF SKF-6002, Single Row Ball Brgs, 6002 6002
- NSK NSK 6308V, 6300 Series Single Row Deep Groove Ball Bearing 6308V
- Ntn Ball Bearings