Dremel
Sanding Paper, For Paint
Mfr # MM80P
Zoro # G1275391
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 80, 120, 240 Grit
- Grit 80, 120, 240
- Includes 6 Ea: 80, 120, And 240 Grits
- For Use With Mfr. No. MM20-03
Explore More Products
- DREMEL Sanding Paper, For Wood, 18 Pieces MM80W
- DREMEL Flat Saw Blade, 3 In. Dia. MM450
- DREMEL Carbide Flush Cut Blade, 1-1/4 In. MM485
- DREMEL Carbide Grout Blade, 1/16 In T, For 3DRN2 MM501
- DREMEL Flexible Scraper Blade, 1-1/16 In. W MM610
- DREMEL Wood Blade, 3/4 In W, For 3DRN2 MM440
- 3M Filter Bag, Comp Mfg No 89137, PK10 7100263231
- BLUE MONSTER SAND CLOTH 2""X5YRD 70172
- BLACK & DECKER MOUSE(R) Sanding/Polishing Kit 74-580
- MARSHALLTOWN POLE SANDER PLST 3.25X9"" 28244
- DMT Whetstone, 4", Diamond, Extra-Coarse W4X
- Dremel Sander Accessories