Zoro Select
Red Brass Reducing Coupling, FNPT, 2" x 1-1/2" Pipe Size
Mfr # 1VGF8
Zoro # G1275513
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1-1/2"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 3/4" Pipe Size 706100-12
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/2" Pipe Size 1VEU3
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" x 3/8" Pipe Size 706120-0806
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size 6RCV3
- ZORO SELECT Red Brass Coupling, FNPT, 3/4" Pipe Size 1VFE2
- ZORO SELECT Red Brass Locknut, FNPT, 3/8" Pipe Size 1VFN7
- ZORO SELECT Hex Bushing, Brass, 4 x 2 in, Class 125 ZUSA-PF-10260
- ZORO SELECT Hex Bushing, Brass, 3 x 1 1/2 in, NPT ZUSA-PF-10647
- ZORO SELECT 90 Elbow Reducer, Brass, 1 1/2 x 1 1/4 in ZUSA-PF-10400
- INTERSTATE PNEUMATICS Brass Elbow Fitting 3/8 Inch NPT Female, PK 50 FPE66-50K
- PLUMB PAK PIPE INSERT 1/4""OD PP855-25
- Zoro Select Brass Pipe Fittings