Davies
Three Prong Clamp Knob, 1/4-20 Thread Size, 1.50"L, GP Phenolic
Mfr # 3025AU
Zoro # G1277105
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Color Black
- Diameter 1.13"
- Finish High Gloss, Zinc Plated Component
- Height 3/4"
Explore More Products
- DAVIES Fluted Knob, 3/8-16 Thread Size, 0.88"L, Blind Tap, HR Phenolic 2870-B
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.86"L, Blind Tap, HR Phenolic 2870
- DAVIES Pointed Control Knob, 1/4" Thread Size, 1/2"L, GP Phenolic 1470AS
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.01"L, HR Phenolic 2830-E
- DAVIES Three Prong Clamp Knob, 3/8-16 Thread Size, 1.02"L, GP Phenolic 3040AH
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.50"L, GP Phenolic 0040-A
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.02"L, HR Phenolic 3040-M
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1.13"L, GP Phenolic 2840
- DAVIES Round Grip Clamp Knob, 10-32 Thread Size, 1.00"L 2965KN
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 3/8-16 Thread Size, 1.50"L, Steel GN6C1500R7--S21
- GAMPAK Sigma Engineered Solutions ProConnex 1/2 in. D Zinc-Plated Steel 2 Hole Strap , 3PK 47820
- Davies Knobs