Thomson
Shaft, Carbon Steel, 0.750 In D, 18 In
Mfr # QSCP 3/4 L 18
Zoro # G1277236
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Length 18 in
- Material 1566 Carbon Steel
- Dia. Tolerance Min. 0.749 in
- For Use With Thomson Linear Ball Bushing Bearings
Explore More Products
- THOMSON Shaft, Carbon Steel, 25 mm, 500 mm QS 25 MM 500
- THOMSON Shaft, Alloy Steel, 0.500 In D, 9 In QS 1/2 L 9
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In 1 SOFT CTL 36
- THOMSON Shaft, 1566 Steel, 0.625 In D, 6 In QS 5/8 L 6
- THOMSON Shaft, Alloy Steel, 0.500 In D, 12 In QS 1/2 L 12
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm QS 12 MM 1000
- THOMSON Support Rail, Aluminum, 1.500 In D, 48 In SR24L48
- THOMSON Annealed Shaft, Steel, 1.500 In D, 36 In 1-1/2L SMAE CTL X 36
- THOMSON Tube, Steel, 1.500 In D, 36 In 1-1/2 L TU CTL X 36
- THOMSON Plastic Rail Plugs, OD 20 mm, PK25 531HP45
- THOMSON Shaft, 1566 Steel, 0.250 In D, 60 In QS 1/4 L 60
- Thomson Linear Bearings & Guides