Tsubaki
Sprocket , 50 Chain Size, 19 # of Teeth
Mfr # 50BTL19
Zoro # G1277297
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 19
- Outside Dia. 4.12 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Explore More Products
- TSUBAKI Sprocket , 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth 35B9
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth 40B16F-1 1/4
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth 40B17
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 13 # of Teeth 35B13F-5/8
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 10 # of Teeth 41B10F-5/8
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 35 # of Teeth 60Q35
- TSUBAKI 2-7/16In 17T Double Roller Chain Sprocket HDS80ATL17 F2-7/16
- TSUBAKI Sprocket Chain Rlr 2-1/2In 7.581In #140, 140BTL12 140BTL12
- TSUBAKI Sprocket , 41 Chain Size, 5/8 Bore Dia., 18 # of Teeth 41B18
- TSUBAKI Sprocket , 60 Chain Size, 45 # of Teeth 60SF45
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 30 # of Teeth 35BS30H X 3/4
- Tsubaki Chains & Chain Sprockets