Zoro Select
4" FNPT 304 SS Coupling
Mfr # 40FC111N040
Zoro # G1278024
$120.76
21% off
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Explore More Products
- ZORO SELECT 2-1/2" FNPT 304 SS Coupling 40FC111N212
- ZORO SELECT 304 Stainless Steel Coupling, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 40FC111N010
- ZORO SELECT 3" FNPT 304 SS Coupling 40FC111N030
- ZORO SELECT 3/4" NPT 316 SS Union Class 3000 1500301718
- ZORO SELECT Half Coupling, 1/4", 150,304, Thrd Heavy 4381031810
- ZORO SELECT Coupling, 1/2", 150,316, Thrd Heavy 4381034230
- ZORO SELECT Pipe Flange, Schedule 80, 316/316L SS 4381005820
- ZORO SELECT Branch Tee, 304 SS, 3/8", 7300 PSI ZUSA-PF-7896
- ZORO SELECT Elbow, SS, 45 Degrees ZUSA-PF-8214
- LEGEND VALVE 3/4" X 7" 304 SS NIPPLE 304-091
- LEGEND VALVE 1" x 3/4" SS HYDRANT ELBOW 312-064SS
- Zoro Select Stainless Steel Pipe Fittings