Shop Alternate Products
This Product is Discontinued
Zoro Select
Strike Plate Adj, H 2 3/4 x L 1 1/4 In (Discontinued)
Mfr # 2MDN4
Zoro # G1278417
This Product is Discontinued
Key Features
- Strike Type Lockset
- Finish Chrome
- Length 2 3/4 in
- Width 1 1/4 in
- Color Silver