Widia
Spiral Point Tap, Plug, 2
Mfr # 12038
Zoro # G1278584
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-24
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNC
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes 13251
- WIDIA Spiral Point Tap Plug, 2 Flutes 19069
- WIDIA Spiral Point Tap, M6-1, Plug, Metric Coarse, 2 Flutes, TiN 19923
- WIDIA Spiral Point Tap, Plug, 2 19039
- WIDIA Spiral Point Tap Plug, 2 Flutes 13300
- WIDIA Spiral Point Tap, Plug 3 Flutes 5365766
- WIDIA Spiral Point Tap Plug, 2 Flutes 13231
- WIDIA Spiral Point Tap, M3.5-0.6, Metric, 2 Flutes, TiCN 19832
- WIDIA Spiral Point Tap Plug, 2 Flutes 19002
- CLEVELAND Spiral Point Tap Plug, 2 Flutes C55320
- OSG Spiral Point Tap, Plug, 2 1230401
- Widia Taps