Loc-Line
Flex Hose Flat Nozzle, 5 Hole, PK20
Mfr # 49453
Zoro # G1278663
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Type 5 Hole
- For Use With 1/4 in Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
- Size 0.060 in Hole Diameter
Explore More Products
- LOC-LINE Round Nozzle, 5/8In, PK50 69543
- LOC-LINE 90 Degree Round Nozzle, 1/4In, PK20 49441
- LOC-LINE Flex Hose Double Socket, PK4 61514
- LOC-LINE Straight Flow Nozzle, PK2 41489
- LOC-LINE Swivel Nozzle 75, 2 1/2In, PK20 59895
- LOC-LINE Flare Nozzle, Gray, 3", PK20 69547-G
- LOC-LINE Nozzle, CT Style, 0.062in.dia, PK10 79013
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK10 49480-G
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 51829
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 51828
- LOC-LINE In-Line Valve, 1/2 In, PK10 39854
- Loc-Line Flexible Hose Systems