Zoro Select
CPVC Female Adapter, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket
Mfr # 9835-015
Zoro # G1278767
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1-1/2"
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3" x 2" Pipe Size, Spigot x FNPT 9838-338
- ZORO SELECT CPVC Transition Male Adapter, Schedule SDR-11, 1" Pipe Size, MNPT x CTS Hub 4136-010SS
- ZORO SELECT CPVC Transition Male Union, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Hub TUM-007
- ZORO SELECT CPVC Non-Threaded CPVC Union, Schedule 80, 3" Pipe Size, Socket x Socket 857-030C
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1-1/4" Pipe Size, FNPT x Socket 9835-012
- ZORO SELECT CPVC Coupling, Class 100, 3/4" Pipe Size, MNPT x MNPT 85751
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 2" x 1" Pipe Size, CTS Spigot x CTS Hub 4137-249
- ZORO SELECT CPVC Short Sweep Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x Socket 807-007CBR
- ZORO SELECT CPVC Cap, Class 100, 1/2" Pipe Size, MNPT x MNPT 85781
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1-1/2" Pipe Size, Socket 9854-015
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 1-1/2" x 1-1/2" x 1" Pipe Size, CTS Hub 4101-211
- Zoro Select CPVC Pipe Fittings