Ebm-Papst
Motorized Impeller, 9 in., 115VAC
Mfr # R2E225-BE51-09
Zoro # G1279266
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Amps 1.8 A
- Bolt Circle Dia. 2 1/4 in
- Mounting Position All Position
- Motor Type Permanent Split Capacitor
Explore More Products
- EBM-PAPST Motorized Impeller, 12-1/2 in., 115VAC R4E310-AP15-11
- EBM-PAPST Motorized Impeller, 8-5/8 in., 115VAC R2E220-AA44-23
- EBM-PAPST Motorized Impeller, 7-1/2 in., 230VAC R2E190-AO26-25
- EBM-PAPST Motorized Impeller, 230V, 767 CFM R2E225-RA92-20
- DAYTON Air Circulator 20" Non-Oscillating, 115/230VAC, 5500 CFM 4VAC6
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM 71760
- DAYTON Standard Duty Industrial Fan 36" Non-Oscillating, 115VAC, 8100/12,600 CFM 3PEG9
- K-TOOL INTERNATIONAL 24" Waterproof Oscillating Pedestal Fan KTI77726
- VORNADO AIR Vornado® Flippi V8 Personal Air Circulator, Black CR1-0095-06
- DAYTON Floor Fan 20" Non-Oscillating, 120VAC, 2460/2590/2815 CFM 19RR53
- K-TOOL INTERNATIONAL 24 Inch Waterproof Oscillating Fan W/Misting Attachment KTI77726KIT
- Ebm-Papst Air Circulators