Compx National
Drawer Dead Bolt, Key Different
Mfr # C8179-KD-26D
Zoro # G1279607
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8"
- Key Type Different
- Finish Dull Chrome
- For Use With Drawers, R.H. or L.H. Doors
- Opens With Key
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 7/16 in C8060-C413A-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 7/16 in C8060-C346A-3
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/32 in C8716
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 15/16 in C8052-C413A-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 5/8 in C8054-C420A-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/8 in C8053-KD-14A
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Master Keyed, 4TYH5 Key, For Material Thickness 15/16 in C8704-MKKD-14A
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 915 Key, For Material Thickness 1 3/8 in C8179-915-4
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 1/8 in C8055-C346A-3
- ASSA ABLOY Assa: Maximum+ Restricted Non-Key Retaining Cam Lock 360° 1 ASS-R2872-625-COMP-KA
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 15/16 in C8703-C415A-14A
- Compx National Cam Locks