- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length
Shop Alternate Products
This Product is Discontinued
Zoro Select
3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length (Discontinued)
Mfr # 721294-PG
Zoro # G1279844
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Screw Length 4-1/2 in
- Screw Head Type Flat
- Drive Type Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
721294-PG
-
Zoro #
G1279844
- UPC # 082893292250
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Screw Length | 4-1/2 in |
Drive Size | 1/2 in |
Head Height | 0.75 in |
Thread Length | 2 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 2 in |
Vent Hole Diameter | Not Applicable |
Dimensional Standards | ASME B18.3 |
Head Diameter | 1.125 in |
Minimum Thread Length | 2 in |
Fastener Length | 4 1/2 in |
Flange Diameter | Not Applicable |
Dia./Thread Size | 3/4"-10 |
Length | 4 1/2 in |
Head Dia. | 1.125 in |
Details
System of Measurement | Inch |
Screw Head Type | Flat |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Min. Tensile Strength | 135,000 psi |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNC (Coarse) |
Rockwell Hardness | C36 to C43 |
Temp. Range | -65 Degrees F to 300 Degrees F |
Class | 3A |
Thread Direction | Right Hand |
Thread Style | Partially Threaded |
Head Angle (Deg.) | 82 Degrees |
Thread Type | Coarse |
Head Shape | Round |
Thread Fit | 3A |
Finish Type | Plain |
Thread Pitch | Not Applicable |
Flange Thickness | Not Applicable |
Maximum Temperature | 300 Degrees F |
Special Features | Not Applicable |
Material Type | Steel |
Tensile Strength | 135,000 psi |
Head Type | Flat |
Material Quality Standards | ASTM A835 |
Minimum Temperature | -65 Degrees F |
Screw Style | Socket Head Cap Screw |
Material Grade | Alloy Steel |
Fastener Industry Standards | ASME B18.3, ASTM F835 |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Steel, Finish Plain, Thread Size 3/4 In.-10, Minimum Thread Length 2 in, Fastener Length 4 1/2 in, Head Height 0.75 in, Head Diameter 1.125 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Quality Standards ASTM A835