Parker
1/2" Compression x MNPT Brass 90 Degree Elbow 10PK
Mfr # 169C-8-8
Zoro # G1279862
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Explore More Products
- PARKER Nut and Spacer, Nylon, Comp, 5/16In N5NS
- PARKER Fitting, 1-3/4", Brass, Compression 62PBH-4
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 10PK 68VL-6-2
- PARKER Union, Nylon, Comp, 3/8In N6UC6
- PARKER Run Tee, Nylon, Comp, 1/4In N4MR2
- PARKER Fitting, 15/16", Brass, Compression 169P-4-6
- PARKER ADAPTER TEE 176CA-4-2
- PARKER Brass Metric Compression Fitting 0127 22 16
- PARKER Connector, Nylon, CompxM, 5/16Inx1/4In N5MC4
- RAIN BIRD EFT25 Tubing Tee, 1/2 in Connection, Compression, Plastic, Black EFT25-1PS
- HAM-LET 3/8" x 1/4" Compression 316 SS Reducing Union 763L SS 3/8 X 1/4
- Parker Compression Tube Fittings