Pentair/Pentek

Filter Bag, Felt, Poly, 50 gpm, 100m, PK10


$159.51
16% off
$132.99
/pk 10, $13.30/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Material Felt
  • Material Polyester
  • Filter Size 1
  • Height 16 1/2 in
  • Max. Flow 40 gpm
See all product information