Widia
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 5390247
Zoro # G1281016
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Overall Length 3-5/32"
- Tap Style Spiral Flute
- Tap Thread Type UNF
- Shank Dia. 0.323"
Explore More Products
- WIDIA Spiral Flute Tap, Plug, 3 16069
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 VTSFT-TC5084
- WIDIA Spiral Flute Tap, Plug, 3 GT925141
- WIDIA Spiral Flute Tap Plug, 3 Flutes GT905031
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 5357383
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes VTSFT5080
- WIDIA Spiral Flute Tap Plug, 3 Flutes GT605052
- WIDIA Spiral Flute Tap, Plug, 3 16029
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes GT805007
- OSG Spiral Flute Tap Bottoming, 3 Flutes 1986401
- OSG Spiral Flute Tap, Bottoming 3 Flutes 2985700
- Widia Spiral Flute 3-Flute Taps