Shop Alternate Products
This Product is Discontinued
Zoro Select
4" Socket Carbon Steel Ball Valve Inline (Discontinued)
Mfr # SV53034SW040
Zoro # G1281061
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 4 in
- Body Material Carbon Steel
- Body Style Inline
- Body Seal Material PTFE
- Ball Valve Product Group Manual