Vermont Gage
Go/No Go Plug Gage Assy, #8-32 UNC 2B
Mfr # 301117540
Zoro # G1281341
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 13/32"; NoGo: 9/32"
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, #12-24 UNC 2B 301122540
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-24 UNC 2B 301120040
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. 141238760
- VERMONT GAGE Go/No Go Set Plug Assy, M6.0-1.00 6g 372117530
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.5-0.45 6H 302107030
- VERMONT GAGE Taperlock Thread Plug Gage, 1"-12 Size 301163010
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.6759 in. dia. 141267590
- VERMONT GAGE Plug Gage, Class X, 0.0623 in. dia. 141106230
- VERMONT GAGE Plug Gage, Yellow Handle, M30 x 3.5 Thread 372166030
- KIPP Plug For Rnd. Tubes D=30, Polythene Black K0494.030200
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-18 UNF 2B 301148040
- Vermont Gage Precision Gauges & Accessories