Innovative Components
Star Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel
Mfr # GN4C15005S3--21
Zoro # G1281515
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 1.75"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel GN5C20005S3--21
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel GN4C10005S3--21
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel GN4C07505S3--21
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 5/16-18 Thread Size, 2"L, Steel GN5C----S3--S22
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 0.875"L, Steel GN6C----B1-L-21
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 1/4" Thread Size, 2-3/8" Dia. GNH1-HEXF6-----
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel GN4C----3P4--21
- INNOVATIVE COMPONENTS Pull Knob, 3/8-16 Thread Size, 1.25"L, Steel GN6C----PL5--21
- INNOVATIVE COMPONENTS Pull Knob, 5/16-18 Thread Size, 1.25"L, Steel GN5C----PL5--22
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Thru, Locking Tap, Steel GN4C----F2-L-21
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 1.00"L 3008EV
- Innovative Components Knobs