Zoro Select
Grade A325, 1/2"-13 Structural Bolt, Zinc Yellow Steel, 1 1/4 in L, 50 PK
Mfr # HCI305001251-050BX
Zoro # G1281621
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 7/8 in
- Drive External Hex
- Material Grade/Class Grade A325
- Material Steel
Explore More Products
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK U04005.125.0650
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 in L, 10 PK U04005.075.0600
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK U04210.125.0450
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 10 PK U04006.062.0300
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 7 in L, 5 PK U04005.125.0700
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 5 PK U04210.087.0400
- ZORO SELECT Tension Control Bolt, PK 180 WWG-BLT10552
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 5 1/2 in L, 10 PK U04008.075.0550
- ZORO SELECT Grade A325, 3/4-10 x 2 in Structural Bolt, Plain Steel, 2 in L, 100 PK 7532A325-1
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK U04005.100.0350
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 5 PK U04211.112.0425
- Zoro Select Structural Bolts