Zoro Select
Kraft Paper 36" x 24", 50 lb. Basis Weight, Pk500
Mfr # 5PGR3
Zoro # G1281813
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 50 lb
- Length 24"
- Width 36"
- Color Kraft
- Green Environmental Attribute Plastic-Free Packaging Product
Explore More Products
- ZORO SELECT 18" W Poly Coated Kraft Paper 5PGL0
- ZORO SELECT Brown Kraft Paper 12" x 1200 ft., 30 lb. Basis Weight 6TWR0
- ZORO SELECT 50 lb. Natura Kraft Paper 24" x 720 ft. 5PGN7
- ZORO SELECT Natural Kraft Paper 30" x 600 ft., 60 lb. Basis Weight 5PGP3
- ZORO SELECT Kraft Paper 48" x 900 ft., 40 lb. Basis Weight 5PGN5
- ZORO SELECT 36" W Poly Coated Kraft Paper 5PGL2
- ZORO SELECT Natura Kraft Paper 24" x 18", 50 lb. Basis Weight, Pk1000 5PGR2
- ZORO SELECT Natura Kraft Paper 36" x 24", 60 lb. Basis Weight, Pk200 5PGR8
- ZORO SELECT Natural Kraft Paper 36 In. x 24", 30 lb. Basis Weight, Pk830 5PGR1
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll KPB2460
- ZORO SELECT Natural Kraft Paper 48" x 1200 ft., 30 lb. Basis Weight 5PGL8
- Zoro Select Protective Packaging