Tweco
Tip, Heavy Duty, Series 16, 0.052 In, PK25
Mfr # 11601427
Zoro # G1282276
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series WS16S
- Connection Style Threaded
- Size 0.052 in
- For MIG Guns Tweco(R) MS350/450 and No. 6
Explore More Products
- TWECO Contact Tip, 14 T Series, 0.045" Size, PK25 11401304
- TWECO Contact Tip, Medium Duty, 0.035 in., PK10 11601752
- TWECO Tip, Tapered, Series 14, 0.045 In, PK25 11401344
- TWECO Contact Tip, Series 14, 0.045 In, PK25 11401169
- TWECO Tip, Heavy Duty, Series 16, 1/16 In, PK25 11601428
- TWECO Tip, Heavy Duty, Series 14, 0.035 In, PK25 11401242
- TWECO Tip, Tapered, Series 11, 0.030 In, PK25 11101341
- TWECO Contact Tip, Copper, 0.035" Size, PK25 11601611
- TWECO Tip, Tapered, Series 14, 0.052 In, PK25 11401345
- AMERICAN TORCH TIP Contact Tip, Wire Size .035, PK10 S19392-1
- POWERWELD Victor Style Heating Tip, MFA-1 Series, Acetylene, Size #6 6-MFA-1
- Tweco Welding Tips