Shop Alternate Products
This Product is Discontinued
Keysight Technologies
Clamp Meter, LCD, 1000 A, 2.0" (51mm) Jaw Capacity, Cat IV 600V, Cat III 1000V Safety Rating (Discontinued)
Mfr # U1213A
Zoro # G1282294
Free Shipping & Returns
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Max. AC Amps 1000
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 1000
- Max. Ohms 40