Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 901/1000 in Bore Dia.
Mfr # HO-90SS
Zoro # G1282775
Sold in multiples of 9 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 0.959 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.042 in
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/2 in Bore Dia., 25 PK U36050.150.0001
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/8 in Bore Dia., 10 PK U36050.212.0001
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 7/8 in Bore Dia. HO-187SS
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 150 mm Bore Dia. M36050.150.0001
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7/16 in Bore Dia., 50 PK U36050.043.0001
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/16 in Bore Dia., 10 PK U36050.218.0001
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1.812 in Bore Dia., 100 PK 181RISS
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1/2 in Bore Dia., 25 PK KG-50ST OIL
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 3/4 in Bore Dia. U36050.675.0001
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/16 in Bore Dia. X1E-CON-SNA-RIG-6063x1
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 3/8 in Bore Dia. KG-237SJ
- Zoro Select Internal Retaining Rings