Osg

Spiral Point Tap Plug, 2 Flutes


$33.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size #2-56
  • Shank Dia. 0.141"
  • Tap Chamfer Plug
  • Tap Material Powdered Metal
  • Tap Dimension Type Inch
See all product information