Square D
Molded Case Circuit Breaker, 70 A, 240V AC, 2 Pole, Free Standing Mounting Style, QD Series
Mfr # QDL22070
Zoro # G1283843
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QD
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- SQUARE D Molded Case Circuit Breaker, 20 A, 525V AC, 3 Pole, I-Line Mounting Style, BDA Series BDA36020
- SQUARE D Miniature Circuit Breaker, 100 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB2100VH
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB220GFI
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO215
- SQUARE D 20A SP Dual FCN Breaker HOM120DFC
- SQUARE D Molded Case Circuit Breaker, 1200, 480VAC, 3 Pole, Unit Mount Lug Mounting Style PLM34120CU44A
- SQUARE D Molded Case Circuit Breaker, 15 A, 525V AC, 2 Pole, I-Line Mounting Style, BGA Series BGA24015Y1
- SQUARE D Circuit breaker, PowerPact H, I Line, th, 60 A, 690V AC, 3 Pole, I-Line Bracket Mounting Style HLA36060
- SQUARE D Molded Case Circuit Breaker, 125 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BDL Series BDL16125
- SUPERIOR ELECTRIC 17A Push-Button Circuit Breaker, Thermal Overload Switch Protector SE17OLS
- EATON Circuit Breaker, 225 A, 600VAC, 3 Poles PDG23G0225TFFL
- Square D Circuit Breakers