- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, 30 In, w/ 2 HP Drive Pkg
Dayton
Inline Blower, 30 In, w/ 2 HP Drive Pkg
Mfr # 7A0M6
Zoro # G1283913
Free Shipping & Returns
$5,351.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 30 in
- Voltage 115/208-230
- Motor HP 2 hp
- Sones @ 0.125-In. SP @ 5 Ft. 19.3
- Sones @ 0.250-In. SP @ 5 Ft. 19.0
- Brand Dayton
- MFR #7A0M6
- Zoro #G1283913
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 30 in |
Max. Depth (In.) | 38 in |
Height (In.) | 46 in |
Dimension B (In.) | 38 in |
Outlet Height (In.) | 41 7/8 in |
Dimension F (In.) | 22 in |
Width (In.) | 46 in |
Dimension C (In.) | 41 7/8 in |
Max. Motor Height (In.) | 18 in |
Dimension D (In.) | 1 1/2 in |
Inlet Dia. (In.) | 20 1/2 in |
Inlet Width (In.) | 41 7/8 in |
Dimension E (In.) | 35 1/4 in |
Outlet Dia. (In.) | 20 1/2 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension G (In.) | 18 in |
Dimension A (In.) | 46 in |
Inlet Height (In.) | 41 7/8 in |
Outlet Width (In.) | 41 7/8 in |
Outlet Duct Connection Height | 41 3/4 in |
Inlet Duct Connection Width | 41 7/8 in |
Outlet Dimensions H x W | 41 3/4 in x 41 3/4 in |
Wheel Dimensions | 30 in Dia. |
Wheel Diameter | 30 in |
Overall Depth | 38 in |
Inlet Diameter | 20.5 in |
Outlet Diameter | 20 1/2 in |
Overall Width | 46 in |
Inlet Duct Connection Height | 41 7/8 in |
Inlet H x W | 41 7/8 in x 41 7/8 in |
Shaft Diameter | 1 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Width | 41 3/4 in |
Dimensons H x W x D | 46 in x 41 3/4 in x 38 in |
Overall Height | 46 in |
Details
Voltage | 115/208-230 |
Motor HP | 2 hp |
Sones @ 0.125-In. SP @ 5 Ft. | 19.3 |
Sones @ 0.250-In. SP @ 5 Ft. | 19.0 |
Type | Centrifugal, With Drive Package |
CFM @ 0.250-In. SP | 10,636 |
CFM @ 0.750-In. SP | 8418 |
Motor Enclosure | Open Dripproof |
CFM @ 0.375-In. SP | 10,150 |
Wheel Material | Aluminum |
Bearing Type | Regreasable Pillow Block |
Full Load Amps | 21.0/11.3-10.5 |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
Hz | 60 |
Stock No. | 5AV84 |
CFM @ 0.000-In. SP | 11,590 |
CFM @ 0.625-In. SP | 9119 |
Housing Material | Steel |
Motor RPM | 1740 |
Wheel Type | Backward-Inclined |
Motor Type | Capacitor-Start Capacitor-Run |
Max. BHP | 2.09 |
Item | In-Line Duct Blower |
Assembled/Unassembled | Unassembled |
Mounting Position | Vertical/Horizontal |
CFM @ 0.500-In. SP | 9676 |
Agency Compliance | UL And C-UL Listed |
Includes | Access Panel |
Speed Control | No |
CFM @ 0.125-In. SP | 11,129 |
Blower RPM | 623 |
Phase | 1 |
Sones @ 0.000-In. SP @ 5 Ft. | 19.5 |
For Location | Indoor |
Maximum Inlet Air Temperature | 160 Degrees F |
Speed Controllable | No |
Airflow @ 0.625 in SP | 9,119 cfm |
Airflow @ 0.500 in SP | 9,676 cfm |
Motor Enclosure Design | Open Dripproof (ODP) |
Sound Level | 19.0 sones @ 0.250 in SP and 5 ft, 19.3 sones @ 0.125 in SP and 5 ft, 19.5 sones @ 0.000 in SP and 5 ft |
Motor Speed | 1,740 RPM |
Motor Horsepower | 2 hp |
Includes Motor | Yes |
Housing Material Finish | Galvanized |
Nameplate Voltage | 115/208-230V AC |
Application | Indoor Clean Air Applications |
Airflow @ 0.375 in SP | 10,150 cfm |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
Airflow @ 0.750 in SP | 8,418 cfm |
Airflow @ 0.250 in SP Range | More than 8000 cfm |
Frequency | 60 Hz |
For Air Type | Clean |
Mounting Orientation | Multiposition |
Airflow @ 0.250 in SP | 10,636 cfm |
Assembly | Unassembled |
Includes Drive Package | Yes |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Market | Commercial, Industrial |
Current | 21/11.3-10.5 A |
Airflow @ 0.000 in SP | 11,590 cfm |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Standards | UL/cUL Listed |
Maximum Fan Speed | 623 RPM |
Airflow @ 0.125 in SP | 11,129 cfm |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 in, Airflow @ 0.000 in SP 11,590 cfm, Airflow @ 0.125 in SP 11,129 cfm, Airflow @ 0.250 in SP 10,636 cfm, Airflow @ 0.375 in SP 10,150 cfm, Airflow @ 0.500 in SP 9,676 cfm, Airflow @ 0.750 in SP 8,418 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 1/4 in, Bearing Type Regreasable Pillow Block
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Inline Blower, Belt-Drive, 1948 CFM 7J650
- DAYTON Duct Blower, 36 In 7H488
- DAYTON Inline Blower w/ Drive Pkg, 208-230/460 V 7K449
- DAYTON Inline Blower, Belt-Drive, 24,968 CFM 7J697
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg 7A0K7
- DAYTON Inline Blower, Belt-Drive, 5313 CFM 7J683
- DAYTON Duct Blower, 24 In 7H484
- DAYTON Inline Blower, Belt-Drive, 4223 CFM 7J679
- DAYTON Inline Blower, Belt-Drive, 3692 CFM 7J677
- J&D MFG J&D Shaded Pole Blower, 1/25 HP, 148 CFM, VBM148A-P
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V 7K438
- Dayton Square Centrifugal In-Line Blowers