Motorola
Single Unit Charger
Mfr # PMTN4087A
Zoro # G1284683
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Chargers and Charger Kits
- Height 2 1/4 in
- Charges Up To 1 Unit
- Type Single Unit
- For Use With VL130 and CP125 Radio Models
Explore More Products
- MOTOROLA Antenna, Type VHF, 6" L AAG42X501 ATV-6XL
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC PS000227A11
- MOTOROLA Nimh Rechargeable 1300 Battery Pack (Aa) 1532
- MOTOROLA Belt Clip, Radio HLN9714A
- MOTOROLA Wireless Bluetooth Push-To-Talk Pod NNTN8127B
- MOTOROLA Receiver Earpiece, Push To Talk No PMLN7560A
- MOTOROLA Motorola Solutions 53866 Earbud with Clip PPT & Microphone for RDX, XTN, CLS, AX, DTR & RM Series 53866
- MOTOROLA Charger, 3" L, 1-1/2" H, 110VAC PMPN4469A
- MOTOROLA Motorola Solutions RLN6303A Cloning Cable for RDX Series Radios RLN6303
- BANSHEE Battery Pack, Fits Hytera, 7.5V QHB2001L
- PRESIDENT President ANDY II 12-24 VDC 40 Channel CB Radio with USB Port; 7 Color Display; Vox; Weather & Alert ANDY II
- Motorola Two Way Radios & Accessories