Zoro Select

Clevis Pin, SS, 1/4x1 1/8 L, PK10


$8.19
/pk 10, $0.82/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Clevis Pin Type Without Pin
  • Pin Head Type Head
  • Basic Material Stainless Steel
  • Material Grade 18-8
See all product information