Westward
#27 HSS Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # 2UFJ9
Zoro # G1285277
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Gold Oxide
Explore More Products
- WESTWARD #12 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFH3
- WESTWARD #18 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFH9
- WESTWARD #2 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFG2
- WESTWARD 7/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDD7
- WESTWARD 5/64" HSS 118 Deg. Jobber Length Drill Bit 2pk. 401J51
- WESTWARD #50 2" TiN 135 Deg. Jobber Length Drill Bit 6PRU8
- WESTWARD 10.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLU8
- WESTWARD #15 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFH6
- WESTWARD #46 2-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit 6PRU4
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-N C18041
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 13/64 44013
- Westward Drill Bits