Shop Alternate Products
This Product is Discontinued
Zoro Select
Wood Screw, Zinc Plated Carbon Steel Round Head 100 PK (Discontinued)
Mfr # WSRI0-401250-100P
Zoro # G1285435
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Size 0.031 in
- Material Carbon Steel
- Finish Zinc Plated