Zoro Select

Propeller, Super, Blade Dia6In, Left, .627


$178.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Orientation Left Hand
  • Blade Dia. (In.) 6 in
  • Pitch (Deg.) 9
  • Bore Dia. (In.) 0.627 in
  • Finish Roto-Dull
See all product information